Zoro Homepage

Thd Mill, STR, Int, M24-1.5, 1.058 Cut, TiAlN

  • Mfr # TM24-1.5MM-A

  • Zoro # G8112632


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0580 in
Number of Flutes
4
Thread Size
M24x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM24-1.5MM-A
Zoro #
G8112632
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0580 in
Thread Size
M24x1.5
Cutting Dia. (In.)
0.740
Overall Length (In.)
6
Cutting Dia.
0.740"
Length of Cut (In.)
1.058
Shank Length
4.9420 in
Cutter Dia. - Machining
0.7400"
Cutter Dia.
0.7400 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Flutes
4
Thread Type
Metric
Nomenclature
TM
End Mill Material
Carbide
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Finish
TiAlN
Type
Straight Flute, Internal Threads
Pitch
1.50mm
List Number
TM
Measurement System
Metric
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.7400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.