Zoro Homepage

Thd Mill, STR, Int, M24-1mm, 1.062 Cut, TiAlN

  • Mfr # TM24-1MM-A

  • Zoro # G7964844


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0620 in
Number of Flutes
4
Thread Size
M24x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM24-1MM-A
Zoro #
G7964844
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.0620 in
Thread Size
M24x1
Overall Length (In.)
6
Length of Cut (In.)
1.062
Cutting Dia.
0.740"
Cutting Dia. (In.)
0.740
Shank Length
4.9380 in
Cutter Dia. - Machining
0.7400"
Cutter Dia.
0.7400 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Application
For Use On Titanium, Nickel-Based Alloys, Cast Iron, Stainless Steel And Steel
Nomenclature
TM
Thread Type
Metric
Flutes
4
Type
Straight Flute, Internal Threads
End Mill Material
Carbide
Pitch
1.00mm
Material Applications
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Metric
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.7400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.