Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, STR, Int, M24-2mm, 1.1 Cut L

  • Mfr # TM24-2MM

  • Zoro # G8392562


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.1000 in
Number of Flutes
4
Thread Size
M24x2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM24-2MM
Zoro #
G8392562
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
3/4 in
Length of Cut
1.1000 in
Thread Size
M24x2
Length of Cut (In.)
1.100
Overall Length (In.)
6
Cutting Dia. (In.)
0.740
Cutting Dia.
0.740"
Shank Length
4.9000 in
Cutter Dia. - Machining
0.7400"
Cutter Dia.
0.7400 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Application
For Use On Aluminum, Brass, Copper, Plastic And Cast Iron
Pitch
2.00mm
Nomenclature
TM
Flutes
4
Thread Type
Metric
Finish
Uncoated
Type
Straight Flute, Internal Threads
List Number
TM
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Brass, Cast Iron, Composite, Copper
Flute Type
Straight
Series
SPTM
Material Applications
Aluminum, Brass, Cast Iron, Copper, Plastic
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.7400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.