Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Straight, Int, Carbide, M40x0.60mm

  • Mfr # TM40-6MM

  • Zoro # G2995711


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.1920 in
Number of Flutes
6
Thread Size
M40x6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM40-6MM
Zoro #
G2995711
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7-1/2 in
Shank Dia.
1 in
Length of Cut
1.1920 in
Thread Size
M40x6
Cutting Dia.
0.990"
Size
M40
Overall Length (In.)
7.5
Length of Cut (In.)
1.192
Cutting Dia. (In.)
0.990
Cutter Dia. - Machining
0.9900"
Shank Length
6.3080 in
Cutter Dia.
0.9900 in

Details

Item
Thread Mill
Number of Flutes
6
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Thread Type
Metric
Finish
polished
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
6
Type
Straight, Internal
Pitch
6.00mm
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Metric
Material Applications
Composite, Hardened Steel, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.9900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.