Zoro Homepage

Thd Mill, Straight, Int, SC, TiALN, 5/16-18

  • Mfr # TM235-18A

  • Zoro # G0552404


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6890 in
Number of Flutes
3
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM235-18A
Zoro #
G0552404
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6890 in
Thread Size
5/16"-18
Size
5/16
Cutting Dia. (In.)
0.235
Cutting Dia.
0.235"
Overall Length (In.)
2.5
Length of Cut (In.)
0.689
Shank Length
1.8110 in
Cutter Dia. - Machining
0.2350"
Cutter Dia.
0.2350 in

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.