Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Straight, Int, SC, TiALN, 7/16-24

  • Mfr # TM345-24A

  • Zoro # G2439534


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8090 in
Number of Flutes
4
Thread Size
7/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM345-24A
Zoro #
G2439534
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8090 in
Thread Size
7/16"-24
Length of Cut (In.)
0.809
Cutting Dia.
0.345"
Size
7/16
Cutting Dia. (In.)
0.345
Overall Length (In.)
3.5
Shank Length
2.6910 in
Cutter Dia. - Machining
0.3450"
Cutter Dia.
0.3450 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
24 TPI
Flutes
4
Type
Straight, Internal
End Mill Material
Carbide
Finish
TiAlN
Nomenclature
TM
Thread Type
Inch
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Material Applications
Composite, Steel
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
UN

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.