Zoro Homepage

Thd Mill, Straight, Int, SC, TiALN, 9/16-18

  • Mfr # TM450-18A

  • Zoro # G2722097


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1340 in
Number of Flutes
4
Thread Size
9/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM450-18A
Zoro #
G2722097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1340 in
Thread Size
9/16"-18
Cutting Dia.
0.450"
Overall Length (In.)
3.5
Length of Cut (In.)
1.134
Cutting Dia. (In.)
0.450
Size
9/16
Shank Length
2.3660 in
Cutter Dia. - Machining
0.4500"
Cutter Dia.
0.4500 in

Description

Straight, Thread Mill, UN, Carbide, TiAlN, 0.4500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.