Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Straight, Int, SC, TiALN, M10x1.0mm

  • Mfr # TM10-1MM-A

  • Zoro # G0483901


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.8030 in
Number of Flutes
4
Thread Size
M10x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10-1MM-A
Zoro #
G0483901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.8030 in
Thread Size
M10x1
Size
M10
Overall Length (In.)
3.5
Cutting Dia. (In.)
0.290
Length of Cut (In.)
0.803
Cutting Dia.
0.290"
Shank Length
2.6970 in
Cutter Dia. - Machining
0.2900"
Cutter Dia.
0.2900 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Type
Straight, Internal
Pitch
1.00mm
Flutes
4
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Metric
Nomenclature
TM
Finish
TiAlN
Measurement System
Metric
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
Composite
Flute Type
Straight
Series
SPTM
Material Applications
Composite, Steel
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.