Zoro Homepage

Thd Mill, Straight, Int, SC, TiALN, M4x0.50mm

  • Mfr # TM4-.5MM-A

  • Zoro # G3041832


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3230 in
Number of Flutes
3
Thread Size
M4x0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4-.5MM-A
Zoro #
G3041832
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3230 in
Thread Size
M4x0.5
Length of Cut (In.)
0.323
Size
M4
Cutting Dia.
0.110"
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.110
Shank Length
2.1770 in
Cutter Dia. - Machining
0.1100"
Cutter Dia.
7/64 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Nomenclature
TM
Type
Straight, Internal
Flutes
3
Thread Type
Metric
Pitch
0.50mm
End Mill Material
Carbide
Finish
TiAlN
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Metric
Material Applications
Composite, Hardened Steel, Steel
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.