Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm

  • Mfr # TM4-.7MM-A

  • Zoro # G0765432


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3420 in
Number of Flutes
3
Thread Size
M4x0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4-.7MM-A
Zoro #
G0765432
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3420 in
Thread Size
M4x0.7
Cutting Dia. (In.)
0.110
Overall Length (In.)
2.5
Cutting Dia.
0.110"
Size
M4
Length of Cut (In.)
0.342
Shank Length
2.1580 in
Cutter Dia. - Machining
0.1100"
Cutter Dia.
7/64 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
0.70mm
Thread Type
Metric
Nomenclature
TM
End Mill Material
Carbide
Type
Straight, Internal
Flutes
3
Finish
TiAlN
Drilling Tool Configuration
Individual
List Number
TM
Material Applications
Composite, Hardened Steel, Steel
Measurement System
Metric
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 7/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.