Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Straight, Int, SC, TiALN, M5x0.70mm

  • Mfr # TM5-.7MM-A

  • Zoro # G1208137


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3970 in
Number of Flutes
3
Thread Size
M5x0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM5-.7MM-A
Zoro #
G1208137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3970 in
Thread Size
M5x0.7
Length of Cut (In.)
0.397
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.140
Cutting Dia.
0.140"
Size
M5
Shank Length
2.1030 in
Cutter Dia. - Machining
0.1400"
Cutter Dia.
0.1400 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Metric
Nomenclature
TM
Type
Straight, Internal
Finish
TiAlN
Pitch
0.70mm
Application
All Types of Metals, Composites and Tough-to-Machine Materials
End Mill Material
Carbide
Flutes
3
List Number
TM
Drilling Tool Configuration
Individual
Material Applications
Composite, Hardened Steel, Steel
Measurement System
Metric
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.1400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.