Zoro Homepage

Thd Mill, Straight, Int, SC, TiALN, M8x0.75mm

  • Mfr # TM8-.75MM-A

  • Zoro # G3269856


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6620 in
Number of Flutes
3
Thread Size
M8x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM8-.75MM-A
Zoro #
G3269856
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6620 in
Thread Size
M8x0.75
Cutting Dia.
0.235"
Cutting Dia. (In.)
0.235
Length of Cut (In.)
0.662
Size
M8
Overall Length (In.)
2.5
Shank Length
1.8380 in
Cutter Dia. - Machining
0.2350"
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
TiAlN
Type
Straight, Internal
Thread Type
Metric
Nomenclature
TM
End Mill Material
Carbide
Pitch
0.75mm
Flutes
3
Material Applications
Composite, Steel
Measurement System
Metric
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.