Zoro Homepage

Thd Mill, Straight, Int, TiALN, 1/2, 3/4-14

  • Mfr # TM430-14NPT-A

  • Zoro # G2686162


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1050 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM430-14NPT-A
Zoro #
G2686162
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1050 in
Thread Size
1/2 in, 3/4"-14
Cutting Dia.
0.430"
Length of Cut (In.)
1.105
Overall Length (In.)
3.5
Cutting Dia. (In.)
0.430
Size
1/2, 3/4
Shank Length
2.3950 in
Cutter Dia. - Machining
0.4300"
Cutter Dia.
0.4300 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
14 TPI
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
TiAlN
Type
Straight Flute, Internal Or External Threads
Flutes
4
Thread Type
Pipe
End Mill Material
Carbide
Material Applications
Composite, Hardened Steel, Steel
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
NPT

Description

Straight, Thread Mill, NPT, Carbide, TiAlN, 0.4300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.