Zoro Homepage

Thd Mill, Straight, Int, TiALN, 1/4, 3/8-18

  • Mfr # TM330-18NPT-A

  • Zoro # G3063821


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.6930 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM330-18NPT-A
Zoro #
G3063821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.6930 in
Thread Size
1/4 in, 3/8"-18
Size
1/4, 3/8
Cutting Dia. (In.)
0.330
Length of Cut (In.)
0.693
Cutting Dia.
0.330"
Overall Length (In.)
3.5
Shank Length
2.8070 in
Cutter Dia. - Machining
0.3300"
Cutter Dia.
0.3300 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
18 TPI
Finish
TiAlN
Thread Type
Pipe
End Mill Material
Carbide
Flutes
4
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Straight Flute, Internal Or External Threads
Drilling Tool Configuration
Individual
Material Applications
Composite, Hardened Steel, Steel
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
NPT

Description

Straight, Thread Mill, NPT, Carbide, TiAlN, 0.3300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.