Zoro Homepage

Thd Mill, Straight, Int, TiALN, 1/4, 3/8-18

  • Mfr # TM382-18NPTF-A

  • Zoro # G0379355


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
7/16 in
Length of Cut
0.8000 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM382-18NPTF-A
Zoro #
G0379355
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
7/16 in
Length of Cut
0.8000 in
Thread Size
1/4 in, 3/8"-18
Overall Length (In.)
3.5
Cutting Dia.
0.382"
Cutting Dia. (In.)
0.382
Length of Cut (In.)
0.800
Size
1/4, 3/8
Shank Length
2.7000 in
Cutter Dia. - Machining
0.3820"
Cutter Dia.
0.3820 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Flutes
4
Pitch
18 TPI
Thread Type
Pipe
End Mill Material
Carbide
Type
Straight Flute, Internal Or External Threads
Finish
TiAlN
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Material Applications
Composite, Hardened Steel, Steel
List Number
TM
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, TiAlN, 0.3820 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.