Zoro Homepage

Thd Mill, Straight, Int, TiALN, M10x1.50mm

  • Mfr # TM10-1.5MM-A

  • Zoro # G3104841


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.7920 in
Number of Flutes
4
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10-1.5MM-A
Zoro #
G3104841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.7920 in
Thread Size
M10x1.5
Size
M10
Overall Length (In.)
3.5
Length of Cut (In.)
0.792
Cutting Dia. (In.)
0.290
Cutting Dia.
0.290"
Shank Length
2.7080 in
Cutter Dia. - Machining
0.2900"
Cutter Dia.
0.2900 in

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.