Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thd Mill, Straight, Int, TiALN, M12x1.25mm

  • Mfr # TM12-1.25MM-A

  • Zoro # G2336914


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8070 in
Number of Flutes
4
Thread Size
M12x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM12-1.25MM-A
Zoro #
G2336914
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8070 in
Thread Size
M12x1.25
Cutting Dia. (In.)
0.345
Size
M12
Overall Length (In.)
3.5
Length of Cut (In.)
0.807
Cutting Dia.
0.345"
Shank Length
2.6930 in
Cutter Dia. - Machining
0.3450"
Cutter Dia.
0.3450 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Finish
TiAlN
Type
Straight, Internal
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
1.25mm
Nomenclature
TM
Thread Type
Metric
Flutes
4
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Metric
Primary Material Application
Composite
Series
SPTM
Flute Type
Straight
Material Applications
Composite, Steel
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.