Zoro Homepage

Thd Mill, Straight, Int, TiALN, M12x1.50mm

  • Mfr # TM12-1.5MM-A

  • Zoro # G2022833


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7920 in
Number of Flutes
4
Thread Size
M12x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM12-1.5MM-A
Zoro #
G2022833
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7920 in
Thread Size
M12x1.5
Cutting Dia.
0.345"
Cutting Dia. (In.)
0.345
Size
M12
Length of Cut (In.)
0.792
Overall Length (In.)
3.5
Shank Length
2.7080 in
Cutter Dia. - Machining
0.3450"
Cutter Dia.
0.3450 in

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.