Zoro Homepage

Thd Mill, Straight, Int, TiALN, M14x1.50mm

  • Mfr # TM14-1.5MM-A

  • Zoro # G0370781


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.0870 in
Number of Flutes
4
Thread Size
M14x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM14-1.5MM-A
Zoro #
G0370781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.0870 in
Thread Size
M14x1.5
Cutting Dia. (In.)
0.450
Overall Length (In.)
3.5
Length of Cut (In.)
1.087
Cutting Dia.
0.450"
Size
M14
Shank Length
2.4130 in
Cutter Dia. - Machining
0.4500"
Cutter Dia.
0.4500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
End Mill Material
Carbide
Pitch
1.50mm
Finish
TiAlN
Nomenclature
TM
Flutes
4
Type
Straight, Internal
Thread Type
Metric
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Metric
Primary Material Application
Composite
Series
SPTM
Flute Type
Straight
Material Applications
Composite, Steel
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.4500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.