Zoro Homepage

Thd Mill, Straight, Int, TiALN, M3.5x0.6mm

  • Mfr # TM3.5-.6MM-A

  • Zoro # G2688506


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2690 in
Number of Flutes
3
Thread Size
M3.5x.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3.5-.6MM-A
Zoro #
G2688506
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.2690 in
Thread Size
M3.5x.6
Length of Cut (In.)
0.269
Cutting Dia.
0.090"
Size
M3.5
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.090
Shank Length
2.2310 in
Cutter Dia. - Machining
0.0900"
Cutter Dia.
0.0900 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
0.60mm
End Mill Material
Carbide
Thread Type
Metric
Flutes
3
Nomenclature
TM
Finish
TiAlN
Type
Straight, Internal
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Drilling Tool Configuration
Individual
List Number
TM
Material Applications
Composite, Steel
Measurement System
Metric
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 0.0900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.