Zoro Homepage

ThdMill, Straight, Int, SC, TiALN, M4.5x.75mm

  • Mfr # TM4.5-.75MM-A

  • Zoro # G3259374


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3370 in
Number of Flutes
3
Thread Size
M4.5x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM4.5-.75MM-A
Zoro #
G3259374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3370 in
Thread Size
M4.5x0.75
Size
M4.5
Length of Cut (In.)
0.337
Cutting Dia.
0.125"
Cutting Dia. (In.)
0.125
Overall Length (In.)
2.5
Shank Length
2.1630 in
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Thread Type
Metric
Finish
TiAlN
Type
Straight, Internal
Nomenclature
TM
Flutes
3
End Mill Material
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
0.75mm
Measurement System
Metric
Material Applications
Composite, Hardened Steel, Steel
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
All Materials
Flute Type
Straight
Series
SPTM
Thread Standard
Metric

Description

Straight, Thread Mill, Metric, Carbide, TiAlN, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.