Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int, SC, TiALN, 1/2-13

  • Mfr # TMI350-13HA

  • Zoro # G0815954


product price: $168.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.8770 in
Number of Flutes
4
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI350-13HA
Zoro #
G0815954
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
0.8770 in
Thread Size
1/2"-13
Overall Length (In.)
3.0
Cutting Dia.
0.350"
Length of Cut (In.)
0.877
Cutting Dia. (In.)
0.350
Size
1/2
Cutter Dia. - Machining
0.3500"
Shank Length
2.1230 in
Cutter Dia.
0.3500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TMI
Pitch
13 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Helical, Internal
Thread Type
Inch
Finish
TiAlN
End Mill Material
Carbide
Flutes
4
List Number
TMI
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.3500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.