Zoro Homepage

Thread Mill, He, Int, SC, TiALN, 1/4-20

  • Mfr # TMI180-20HA

  • Zoro # G1591764


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5210 in
Number of Flutes
3
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI180-20HA
Zoro #
G1591764
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5210 in
Thread Size
1/4"-20
Size
1/4
Length of Cut (In.)
0.521
Overall Length (In.)
2.5
Cutting Dia.
0.180"
Cutting Dia. (In.)
0.180
Cutter Dia. - Machining
0.1800"
Shank Length
1.9790 in
Cutter Dia.
0.1800 in

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.