Zoro Homepage

Thread Mill, He, Int, SC, TiALN, 3/4-16

  • Mfr # TMI495-16HA

  • Zoro # G1539212


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.3380 in
Number of Flutes
4
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI495-16HA
Zoro #
G1539212
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.3380 in
Thread Size
3/4"-16
Overall Length (In.)
4.0
Size
3/4
Cutting Dia.
0.495"
Length of Cut (In.)
1.338
Cutting Dia. (In.)
0.495
Cutter Dia. - Machining
0.4950"
Shank Length
2.6620 in
Cutter Dia.
0.4950 in

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.4950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.