Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int, SC, TiALN, 3/8-16

  • Mfr # TMI285-16HA

  • Zoro # G2066452


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
0.7750 in
Number of Flutes
4
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI285-16HA
Zoro #
G2066452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
0.7750 in
Thread Size
3/8"-16
Cutting Dia.
0.285"
Overall Length (In.)
3.0
Cutting Dia. (In.)
0.285
Length of Cut (In.)
0.775
Size
3/8
Cutter Dia. - Machining
0.2850"
Shank Length
2.2250 in
Cutter Dia.
0.2850 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
16 TPI
Type
Helical, Internal
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Nomenclature
TMI
Flutes
4
Finish
TiAlN
Thread Type
Inch
End Mill Material
Carbide
Measurement System
Fractional Inch
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
List Number
TMI
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.2850 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.