Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int, SC, TiALN, 5/8-11

  • Mfr # TMI470-11HA

  • Zoro # G0607311


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.3090 in
Number of Flutes
4
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI470-11HA
Zoro #
G0607311
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1.3090 in
Thread Size
5/8"-11
Cutting Dia. (In.)
0.470
Overall Length (In.)
4.0
Size
5/8
Length of Cut (In.)
1.309
Cutting Dia.
0.470"
Cutter Dia. - Machining
0.4700"
Shank Length
3.0890 in
Cutter Dia.
0.4700 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
11 TPI
Finish
TiAlN
Flutes
4
Nomenclature
TMI
End Mill Material
Carbide
Thread Type
Inch
Type
Helical, Internal
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Measurement System
Fractional Inch
List Number
TMI
Drilling Tool Configuration
Individual
Material Applications
Composite, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.4700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.