Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int, SC, TiALN, M12x1.0mm

  • Mfr # TMI12-1.00-HA

  • Zoro # G3172881


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00 mm
Shank Dia.
10.00 mm
Length of Cut
0.7900 in
Number of Flutes
4
Thread Size
M12x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI12-1.00-HA
Zoro #
G3172881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00 mm
Shank Dia.
10.00 mm
Length of Cut
0.7900 in
Thread Size
M12x1
Cutting Dia. (In.)
0.360
Size
M12
Overall Length (In.)
3.94
Cutting Dia.
0.360"
Length of Cut (In.)
0.881
Cutter Dia. - Machining
0.3600"
Cutter Dia.
0.3600 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
1.00mm
Nomenclature
TMI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
4
End Mill Material
Carbide
Type
Helical, Internal
Thread Type
Metric
Finish
TiAlN
List Number
TMI
Material Applications
Composite, Steel
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3600 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.