Zoro Homepage

Thread Mill, He, Int, SC, TiALN, M18x1.50mm

  • Mfr # TMI18-1.50-HA

  • Zoro # G2406801


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00 mm
Shank Dia.
12.00 mm
Length of Cut
1.2630 in
Number of Flutes
4
Thread Size
M18x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI18-1.50-HA
Zoro #
G2406801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00 mm
Shank Dia.
12.00 mm
Length of Cut
1.2630 in
Thread Size
M18x1.5
Length of Cut (In.)
1.263
Cutting Dia.
0.470"
Cutting Dia. (In.)
0.470
Overall Length (In.)
3.94
Size
M18
Cutter Dia. - Machining
0.4700"
Cutter Dia.
0.4700 in

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.4700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.