Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int, SC, TiALN, M5x0.80mm

  • Mfr # TMI5.0-0.80-HA

  • Zoro # G1157694


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58.00 mm
Shank Dia.
6.00 mm
Length of Cut
0.3280 in
Number of Flutes
3
Thread Size
M5x0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI5.0-0.80-HA
Zoro #
G1157694
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
58.00 mm
Shank Dia.
6.00 mm
Length of Cut
0.3280 in
Thread Size
M5x0.8
Cutting Dia. (In.)
0.118
Cutting Dia.
0.118"
Overall Length (In.)
2.28
Size
M5
Length of Cut (In.)
0.328
Cutter Dia. - Machining
0.1180"
Cutter Dia.
0.1180 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Pitch
0.80mm
Type
Helical, Internal
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Metric
Finish
TiAlN
Flutes
3
End Mill Material
Carbide
Nomenclature
TMI
Measurement System
Metric
List Number
TMI
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.