Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int, SC, TiALN, M6x1.0mm

  • Mfr # TMI6.0-1.00-HA

  • Zoro # G2211465


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58.00 mm
Shank Dia.
6.00 mm
Length of Cut
0.4880 in
Number of Flutes
3
Thread Size
M6x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI6.0-1.00-HA
Zoro #
G2211465
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
58.00 mm
Shank Dia.
6.00 mm
Length of Cut
0.4880 in
Thread Size
M6x1
Overall Length (In.)
2.28
Cutting Dia.
0.169"
Length of Cut (In.)
0.488
Cutting Dia. (In.)
0.169
Size
M6
Cutter Dia. - Machining
0.1690"
Cutter Dia.
0.1690 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Helical, Internal
Finish
TiAlN
Pitch
1.00mm
Nomenclature
TMI
Thread Type
Metric
End Mill Material
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
3
List Number
TMI
Drilling Tool Configuration
Individual
Material Applications
Composite, Steel
Measurement System
Metric
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.