Zoro Homepage

Thread Mill, He, Int, SC, TiALN, M8x1.25mm

  • Mfr # TMI8.0-1.25-HA

  • Zoro # G0984611


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
58.00 mm
Shank Dia.
6.00 mm
Length of Cut
0.6590 in
Number of Flutes
3
Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMI8.0-1.25-HA
Zoro #
G0984611
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
58.00 mm
Shank Dia.
6.00 mm
Length of Cut
0.6590 in
Thread Size
M8x1.25
Size
M8
Cutting Dia.
0.236"
Overall Length (In.)
2.28
Length of Cut (In.)
0.659
Cutting Dia. (In.)
0.236
Cutter Dia. - Machining
0.2340"
Cutter Dia.
0.2340 in

Description

Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2340 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.