Zoro Homepage

Thread Mill, He, Int/Ext, SC, 1/2-32

  • Mfr # TM400-32H

  • Zoro # G2463517


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1060 in
Number of Flutes
4
Thread Size
1/2"-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM400-32H
Zoro #
G2463517
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1060 in
Thread Size
1/2"-32
Length of Cut (In.)
1.094
Size
1/2
Overall Length (In.)
3.5
Cutting Dia.
0.400"
Cutting Dia. (In.)
0.400
Cutter Dia. - Machining
0.4000"
Shank Length
2.3940 in
Cutter Dia.
0.4000 in

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.