Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 1/4-20

  • Mfr # TM187-20H

  • Zoro # G1327322


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5200 in
Number of Flutes
3
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM187-20H
Zoro #
G1327322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5200 in
Thread Size
1/4"-20
Cutting Dia.
0.187"
Cutting Dia. (In.)
0.187
Overall Length (In.)
2.5
Length of Cut (In.)
0.520
Size
1/4
Shank Length
1.9890 in
Cutter Dia. - Machining
0.1870"
Cutter Dia.
0.1870 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Pitch
20 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
polished
Flutes
3
End Mill Material
Carbide
Thread Type
Inch
Nomenclature
TM
Type
Helical Flute, Internal Threads
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
Composite
Flute Type
Helical
Series
SPTM
Material Applications
Composite, Steel
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1870 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.