Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 1/4, 3/8-18

  • Mfr # TM330-18NPTF-H

  • Zoro # G1793881


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.6930 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM330-18NPTF-H
Zoro #
G1793881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.6930 in
Thread Size
1/4 in, 3/8"-18
Length of Cut (In.)
0.693
Size
1/4, 3/8
Overall Length (In.)
3.5
Cutting Dia.
0.330"
Cutting Dia. (In.)
0.330
Cutter Dia. - Machining
0.3300"
Shank Length
2.8070 in
Cutter Dia.
0.3300 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
polished
Nomenclature
TM
Type
Helical, Internal or External
Pitch
18 TPI
Flutes
4
End Mill Material
Carbide
Thread Type
Pipe
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Drilling Tool Configuration
Individual
List Number
TM
Material Applications
Composite, Steel
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
NPTF

Description

Helical, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.3300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.