Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 1/4-40

  • Mfr # TM187-40H

  • Zoro # G3216297


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5110 in
Number of Flutes
3
Thread Size
1/4"-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM187-40H
Zoro #
G3216297
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5110 in
Thread Size
1/4"-40
Size
1/4
Overall Length (In.)
2.5
Length of Cut (In.)
0.511
Cutting Dia.
0.187"
Cutting Dia. (In.)
0.187
Cutter Dia. - Machining
0.1870"
Shank Length
1.9890 in
Cutter Dia.
0.1870 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Thread Type
Inch
Pitch
40 TPI
Flutes
3
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Type
Helical Flute, Internal Threads
Finish
polished
End Mill Material
Carbide
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
Composite
Flute Type
Helical
Series
SPTM
Material Applications
Composite, Steel
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1870 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.