Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 1/4-48

  • Mfr # TM218-27NPTF-H

  • Zoro # G1729761


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5340 in
Number of Flutes
4
Thread Size
1/16 in, 1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM218-27NPTF-H
Zoro #
G1729761
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.5340 in
Thread Size
1/16 in, 1/8"-27
Cutting Dia.
0.218"
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.218
Length of Cut (In.)
0.534
Size
1/16,1/8
Shank Length
1.9660 in
Cutter Dia. - Machining
0.2180"
Cutter Dia.
0.2180 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
27 TPI
Thread Type
Pipe
End Mill Material
Carbide
Finish
polished
Type
Helical, Internal or External
Nomenclature
TM
Flutes
4
Material Applications
Composite, Steel
Measurement System
Fractional Inch
List Number
TM
Primary Material Application
All Materials
Drilling Tool Configuration
Individual
Flute Type
Helical
Series
SPTM
Thread Standard
NPTF

Description

Helical, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.2180 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.