Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 1/8-27

  • Mfr # TM280-27NPT-H

  • Zoro # G2071237


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Number of Flutes
4
Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM280-27NPT-H
Zoro #
G2071237
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Thread Size
1/8"-27
Size
1/8
Length of Cut (In.)
0.758
Overall Length (In.)
3.5
Cutting Dia.
0.280"
Cutting Dia. (In.)
0.280
Cutter Dia. - Machining
0.2800"
Shank Length
2.7420 in
Cutter Dia.
0.2800 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Nomenclature
TM
Finish
polished
End Mill Material
Carbide
Type
Helical, Internal or External
Flutes
4
Pitch
27 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Pipe
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
NPT

Description

Helical, Thread Mill, NPT, Carbide, Bright (Uncoated), 0.2800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.