Zoro Homepage

Thread Mill, He, Int/Ext, SC, 3/8-16

  • Mfr # TM290-16H

  • Zoro # G1908821


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.7750 in
Number of Flutes
4
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM290-16H
Zoro #
G1908821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.7750 in
Thread Size
3/8"-16
Size
3/8
Cutting Dia. (In.)
0.290
Cutting Dia.
0.290"
Overall Length (In.)
3.5
Length of Cut (In.)
0.775
Shank Length
2.7250 in
Cutter Dia. - Machining
0.2900"
Cutter Dia.
0.2900 in

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.