Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 5/16-20

  • Mfr # TM235-20H

  • Zoro # G1277114


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6700 in
Number of Flutes
3
Thread Size
5/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM235-20H
Zoro #
G1277114
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6700 in
Thread Size
5/16"-20
Size
5/16
Cutting Dia. (In.)
0.235
Cutting Dia.
0.235"
Overall Length (In.)
2.5
Length of Cut (In.)
0.670
Cutter Dia. - Machining
0.2350"
Shank Length
1.8300 in
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Pitch
20 TPI
Type
Helical, Internal or External
Flutes
3
Finish
polished
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Thread Type
Inch
End Mill Material
Carbide
Nomenclature
TM
List Number
TM
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.