Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, 5/16-28

  • Mfr # TM235-28H

  • Zoro # G2412627


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6570 in
Number of Flutes
3
Thread Size
5/16"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM235-28H
Zoro #
G2412627
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6570 in
Thread Size
5/16"-28
Overall Length (In.)
2.5
Size
5/16
Cutting Dia.
0.235"
Length of Cut (In.)
0.657
Cutting Dia. (In.)
0.235
Shank Length
1.8430 in
Cutter Dia. - Machining
0.2350"
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flutes
3
Nomenclature
TM
End Mill Material
Carbide
Thread Type
Inch
Type
Helical, Internal or External
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
polished
Pitch
28 TPI
Material Applications
Composite, Steel
Measurement System
Fractional Inch
List Number
TM
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.