Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, M10x1.50mm

  • Mfr # TM10-1.5MM-H

  • Zoro # G3131423


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.7920 in
Number of Flutes
4
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM10-1.5MM-H
Zoro #
G3131423
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
5/16 in
Length of Cut
0.7920 in
Thread Size
M10x1.5
Length of Cut (In.)
0.792
Size
M10
Cutting Dia.
0.290"
Overall Length (In.)
3.5
Cutting Dia. (In.)
0.290
Cutter Dia. - Machining
0.2900"
Shank Length
2.7080 in
Cutter Dia.
0.2900 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
1.50mm
Nomenclature
TM
Type
Helical, Internal or External
End Mill Material
Carbide
Finish
polished
Thread Type
Metric
Flutes
4
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Metric
Primary Material Application
Composite
Series
SPTM
Flute Type
Helical
Material Applications
Composite, Steel
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.2900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.