Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, M12x1.75mm

  • Mfr # TM12-1.75MM-H

  • Zoro # G2265575


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7870 in
Number of Flutes
4
Thread Size
M12x1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM12-1.75MM-H
Zoro #
G2265575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7870 in
Thread Size
M12x1.75
Length of Cut (In.)
0.787
Overall Length (In.)
3.5
Size
M12
Cutting Dia. (In.)
0.345
Cutting Dia.
0.345"
Cutter Dia. - Machining
0.3450"
Shank Length
2.7130 in
Cutter Dia.
0.3450 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Pitch
1.75mm
End Mill Material
Carbide
Type
Helical, Internal or External
Nomenclature
TM
Flutes
4
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
polished
Thread Type
Metric
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
Measurement System
Metric
List Number
TM12
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
Metric

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.