Zoro Homepage

Thread Mill, He, Int/Ext, SC, M8x1.0mm

  • Mfr # TM8-1MM-H

  • Zoro # G1995481


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6850 in
Number of Flutes
3
Thread Size
M8x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM8-1MM-H
Zoro #
G1995481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6850 in
Thread Size
M8x1
Size
M8
Overall Length (In.)
2.5
Length of Cut (In.)
0.685
Cutting Dia. (In.)
0.235
Cutting Dia.
0.235"
Cutter Dia. - Machining
0.2350"
Shank Length
1.8150 in
Cutter Dia.
0.2350 in

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.