Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, TiALN, 10-24

  • Mfr # TM140-24HA

  • Zoro # G2712403


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3920 in
Number of Flutes
3
Thread Size
10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM140-24HA
Zoro #
G2712403
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3920 in
Thread Size
10-24
Cutting Dia.
0.140"
Overall Length (In.)
2.5
Size
#10
Length of Cut (In.)
0.392
Cutting Dia. (In.)
0.140
Shank Length
2.1080 in
Cutter Dia. - Machining
0.1400"
Cutter Dia.
0.1400 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Pitch
24 TPI
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Finish
TiAlN
Flutes
3
Type
Helical Flute, Internal Threads
Thread Type
Inch
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
List Number
TM140
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.