Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, TiALN, 10-28

  • Mfr # TM140-28HA

  • Zoro # G2542066


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4070 in
Number of Flutes
3
Thread Size
10-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM140-28HA
Zoro #
G2542066
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.4070 in
Thread Size
10-28
Length of Cut (In.)
0.409
Size
#10
Cutting Dia.
0.140"
Cutting Dia. (In.)
0.140
Overall Length (In.)
2.5
Shank Length
2.0930 in
Cutter Dia. - Machining
0.1400"
Cutter Dia.
0.1400 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Type
Helical Flute, Internal Threads
Finish
TiAlN
Thread Type
Inch
Nomenclature
TM
Pitch
28 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
3
End Mill Material
Carbide
Material Applications
Composite, Steel
Drilling Tool Configuration
Individual
List Number
TM140
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Helical
Series
SPTM
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.