Zoro Homepage

Thread Mill, He, Int/Ext, SC, TiALN, 10-32

  • Mfr # TM140-32HA

  • Zoro # G2336013


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3880 in
Number of Flutes
3
Thread Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM140-32HA
Zoro #
G2336013
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.3880 in
Thread Size
10-32
Size
#10
Length of Cut (In.)
0.388
Overall Length (In.)
2.5
Cutting Dia. (In.)
0.140
Cutting Dia.
0.140"
Shank Length
2.1120 in
Cutter Dia. - Machining
0.1400"
Cutter Dia.
0.1400 in

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.1400 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.