Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, TiALN, 1/8-27

  • Mfr # TM280-27NPT-HA

  • Zoro # G2509586


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Number of Flutes
4
Thread Size
1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM280-27NPT-HA
Zoro #
G2509586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.7580 in
Thread Size
1/8"-27
Length of Cut (In.)
0.758
Overall Length (In.)
3.5
Cutting Dia. (In.)
0.280
Cutting Dia.
0.280"
Size
1/8
Shank Length
2.7420 in
Cutter Dia. - Machining
0.2800"
Cutter Dia.
0.2800 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
End Mill Material
Carbide
Finish
TiAlN
Nomenclature
TM
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
4
Type
Helical, Internal or External
Thread Type
Pipe
Pitch
27 TPI
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Material Applications
Composite, Steel
List Number
TM
Flute Type
Helical
Series
SPTM
Thread Standard
NPT

Description

Helical, Thread Mill, NPT, Carbide, TiAlN, 0.2800 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.