Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18

  • Mfr # TM235-18HA

  • Zoro # G2008833


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6890 in
Number of Flutes
3
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM235-18HA
Zoro #
G2008833
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
0.6890 in
Thread Size
5/16"-18
Overall Length (In.)
2.5
Size
5/16
Length of Cut (In.)
0.689
Cutting Dia. (In.)
0.235
Cutting Dia.
0.235"
Cutter Dia. - Machining
0.2350"
Shank Length
1.8110 in
Cutter Dia.
0.2350 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
TiAlN
Material - Machining
Carbide
Finish
TiAlN
Flutes
3
End Mill Material
Carbide
Nomenclature
TM
Pitch
18 TPI
Thread Type
Inch
Type
Helical, Internal or External
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Drilling Tool Configuration
Individual
Material Applications
Composite, Steel
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
SPTM
Flute Type
Helical
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.2350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.