Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, He, Int/Ext, SC, TiALN, 7/16-24

  • Mfr # TM345-24HA

  • Zoro # G2683676


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8080 in
Number of Flutes
4
Thread Size
7/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM345-24HA
Zoro #
G2683676
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
3/8 in
Length of Cut
0.8080 in
Thread Size
7/16"-24
Length of Cut (In.)
0.808
Cutting Dia.
0.345"
Cutting Dia. (In.)
0.345
Size
7/16
Overall Length (In.)
3.5
Cutter Dia. - Machining
0.3450"
Shank Length
2.6920 in
Cutter Dia.
0.3450 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
TiAlN
Material - Machining
Carbide
Nomenclature
TM
End Mill Material
Carbide
Type
Helical, Internal or External
Finish
TiAlN
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Pitch
24 TPI
Thread Type
Inch
Flutes
4
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
Composite
Series
SPTM
Flute Type
Helical
Material Applications
Composite, Steel
Thread Standard
UN

Description

Helical, Thread Mill, UN, Carbide, TiAlN, 0.3450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.