Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill, Straight, Int, SC, 1/2, 3/4-14

  • Mfr # TM430-14NPTF

  • Zoro # G3337993


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1050 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM430-14NPTF
Zoro #
G3337993
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
1/2 in
Length of Cut
1.1050 in
Thread Size
1/2 in, 3/4"-14
Size
1/2, 3/4
Overall Length (In.)
3.5
Cutting Dia. (In.)
0.430
Cutting Dia.
0.430"
Length of Cut (In.)
1.105
Shank Length
2.3950 in
Cutter Dia. - Machining
0.4300"
Cutter Dia.
0.4300 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Type
Straight Flute, Internal Or External Threads
Nomenclature
TM
Pitch
18 TPI
Application
All Types of Metals, Composites and Tough-to-Machine Materials
Flutes
4
Finish
polished
End Mill Material
Carbide
Thread Type
Pipe
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Material Applications
Composite, Hardened Steel, Steel
Primary Material Application
All Materials
Series
SPTM
Flute Type
Straight
Thread Standard
NPTF

Description

Straight, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.4300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.